Residential 1200 cfm Steel Electronic Air Cleaner
Infinity® Residential 1200 cfm Steel Electronic Air Cleaner
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Works silently in-line with your HVAC system to help reduce pet dander, pollen, dirt and other particles that can circulate throughout your home
- Our patented captures & kills technology traps 95% of particles in micron size range 1.0 to 3.0 flowing through the HVAC system2 and subjects them to an intense electric field
- Inactivates 99% of select airborne germs and viruses trapped in the MERV 15 filter including coronavirus, human influenza, the common cold and bacteria that causes strep throat
- MERV 15 minimum efficiency reporting value (MERV) ratings range from 1-16 and the higher the MERV rating, the fewer particles and other contaminants can pass through the air filter
- Available in various sizes that can accommodate most homes. Your Carrier expert will recommend the appropriate model to fit your needs
- 10-year parts limited warranty upon timely registration
Specifications
- Application:
- Residential
- CFM:
- 1200
- Collection:
- Infinity®
- Depth:
- 9-3/5
- Height:
- 18-12/25
- Length:
- 24-17/25
- Material:
- Steel
- Product Type:
- Electronic Air Cleaner
- Proposition 65:
- This product can expose you to chemicals including Lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm.
- UL Listed:
- Yes
- Volts:
- 115/208/230V
- Width:
- 7-1/4