This product requires certification to purchase.

Interface Kit for 38MGR, 38MPRA, 40MAQ, 40MBCQ and 40MBDQ

Carrier Corporation

Interface Kit for 38MGR, 38MPRA, 40MAQ, 40MBCQ and 40MBDQ

  • Fast #
  • Part #CKSAIC0301230
  • Item #10277941
  • Manufacturer Part #KSAIC0301230
4.6 out of 5 Customer Rating
Brand image
Carrier Corporation

Interface Kit for 38MGR, 38MPRA, 40MAQ, 40MBCQ and 40MBDQ

  • Fast #
  • Part #CKSAIC0301230
  • Item #10277941
  • Manufacturer Part #KSAIC0301230
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • One 24V interface kit per indoor head
  • Single and multi-zone applications
  • Keeps the Inverter compressor operating as a variable-speed system
  • Rated for outdoor and indoor mounting
  • Dry mode contact for active dehumidification control
  • Remote On/Off contact
  • Auxiliary heat control through the thermostat
  • Diagnostic code display LEDs
  • Power supplied through the outdoor unit
  • Requires Certification

Documents


Specifications

Color Finish Name:
White
Fits Model:
38MGR, 38MPRA, 40MAQ, 40MBCQ, 40MBDQ, 40MBFQ, 40MHH, 40MPHA
Height:
3-9/10 in
Indoor Outdoor:
Indoor, Outdoor
Length:
13-2/5 in
MiniSplit Parts or Accessory Type:
Interface Kit
Volts:
208/230V, 24V
Width:
11-4/5 in