This product requires certification to purchase.

1H/1C Programmable A/C

Carrier Corporation

Legacy™ 1H/1C Programmable A/C

  • Fast #
  • Part #RCDT2PAC01A
  • Item #10294541
  • Manufacturer Part #T2-PAC01-A
5 out of 5 Customer Rating
Brand image
Carrier Corporation

Legacy™ 1H/1C Programmable A/C

  • Fast #
  • Part #RCDT2PAC01A
  • Item #10294541
  • Manufacturer Part #T2-PAC01-A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Programmable Thermostat
  • Requires Certification

Documents


Specifications

AMP:
3
Auto Switching Heat:
Yes
Collection:
Legacy™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
1-2/10 in
Display Type:
LCD
Height:
5-2/10 in
Maximum Temperature:
104
Minimum Temperature:
32
Power Source:
Battery, Hardwired
Programmability:
Programmable
Stages:
1H/1C
Temperature Range:
32 to 104 Deg F
Touch Screen:
No
Type:
RT2PAC01A
Volts:
24V
Width:
5-2/10 in