2A Blade Fuse
Littelfuse® 2A Blade Fuse
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- AMP:
- 2
- Brand Model Compatibility:
- Bryant, Payne Model
- Collection:
- Littelfuse®
- Length:
- 3/4 in
- Origin:
- Global
- Package Quantity:
- Pack of 5
- Product Type:
- Blade Fuse
- UL Listed:
- Yes
- Volts:
- 32V
- Width:
- 1/4 in