Logo
Logo
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- Height:
- 1 in
- Length:
- 2 in
- Material:
- Plastic
- MiniSplit Parts or Accessory Type:
- Logo
- Width:
- 3 in