LOUVERED CONDENSER C OIL HAIL GUARD
LOUVERED CONDENSER C OIL HAIL GUARD
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Coil Type:
- Condenser
- Height:
- 2 in
- Length:
- 44-76/100 in
- Weight:
- 40 lb
- Width:
- 54-29/100 in