This product requires certification to purchase.

Concealed Duct

Carrier Corporation

MMD Series Concealed Duct

  • Fast #
  • Part #CMMDAP0096BHPUL
  • Item #10277963
  • Manufacturer Part #MMD-AP0096BHPUL
5 out of 5 Customer Rating
Brand image
Carrier Corporation

MMD Series Concealed Duct

  • Fast #
  • Part #CMMDAP0096BHPUL
  • Item #10277963
  • Manufacturer Part #MMD-AP0096BHPUL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Twelve sizes from 7,500 to 54,000 BTU/h
  • Standard condensate pump with 24.3 in. lift capability
  • Quiet operation, as low as 28 dBA
  • Rear return configurable for bottom return
  • Auto or manually set three fan speeds
  • Five-year parts limited warranty
  • R-410A refrigerant
  • Requires Certification

Documents


Specifications

BTU:
9000
BTU Cooling Rating:
9500 Btu/h
Collection:
MMD Series
Depth:
29-5/8 in
Height:
10-7/8 in
Indoor Outdoor:
Indoor
MBH:
9
MiniSplit Parts or Accessory Type:
Concealed Duct
Tonnage:
1 Ton
Volts:
208/230V
Watts:
150 W
Width:
27-5/8 in