NPTF Plug
NPTF Plug
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Carrier OEM Part
Specifications
- Brand Model Compatibility:
- 37130RBE1202321, 37130RBE1205321, 37130RBE1206321, 37130RBE1301321, 37130RBE1302321, 37130RBE1305321, 37130RBE1306321, 42130RBE1105371, 42130RBE1106371, 42130RBE1201321
- End Connection 1:
- NPTF
- End Connection 2:
- NPTF
- End Connections:
- NPTF
- Height:
- 1-1/4 in
- Length:
- 1-1/4 in
- Product Type:
- Plug
- Width:
- 1/2 in