Outdoor Motor
Outdoor Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Carrier Corporation OEM repair part
Specifications
- Horsepower:
- 1/2 hp
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- Fan Blower
- RPM:
- 1075
- RPM Range:
- 900-1150
- Type:
- RHC43VQ600
- Volts:
- 208-230V