This product requires certification to purchase.

Outer Louver for B-VMH24SV-1

Carrier Corporation

Outer Louver for B-VMH24SV-1

  • Fast #
  • Part #RCD12122000027421
  • Item #10273750
  • Manufacturer Part #12122000027421
5 out of 5 Customer Rating
Brand image
Carrier Corporation

Outer Louver for B-VMH24SV-1

  • Fast #
  • Part #RCD12122000027421
  • Item #10273750
  • Manufacturer Part #12122000027421
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Requires Certification

Specifications

Color Finish Name:
Grey
Fits Model:
B-VMH24SV-1
Height:
1 in
Installation Type:
Horizontal
Length:
6 in
MiniSplit Parts or Accessory Type:
Outer Louver
Proposition 65:
Warning: this product contains a chemical known to the State of California to cause cancer.P65Warnings.ca.gov
Width:
4 in