12000 BTU Single Zone Mini-Split 208/230V
This product has been replaced by
Manufacturer Part #45MBCAQ12XA3
Performance™ 12000 BTU Single Zone Mini-Split 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Energy savings are dependent on outdoor unit pairing, install with select outdoor units for premium or enhanced energy savings
- Install with select outdoor units for premium or enhanced energy savings
- Install with select outdoor units for premium comfort features that can offer precise temperature control and fewer temperature swings
- Because there are no ducts, installation is a breeze no tearing open walls, patching or repainting required
- Compatible with select single and multi-zone ductless systems
- Quiet operation for peace and comfort
Specifications
- A2L Compatible:
- No
- AMP:
- 0.2
- Application:
- Residential
- BTU:
- 12000
- BTU Cooling Rating:
- 12000 Btu/h
- BTU Heat Rating:
- 12000 Btu/h
- CFM:
- 400 ft3/min
- Collection:
- Performance™
- Decibel Rating (dB):
- 42 dB
- Depth:
- 22-11/25 in
- EER:
- 12.7
- EER2:
- 12.7
- EER2 Range:
- 11.7 - 23.0
- HSPF:
- 10.6
- HSPF2:
- 10.2
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 10-6/25 in
- Indoor Outdoor:
- Indoor
- Length:
- 26-1/2 in
- Liquid Line (OD):
- 1/4 in
- MBH:
- 12
- Max CFM:
- 400 cfm
- Phase:
- Single Phase
- Proposition 65:
- This product can expose you to chemicals including Lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm.
- Refrigerant:
- R-410A
- SEER:
- 21.5
- SEER2:
- 22.3
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 1/2 in
- Tonnage:
- 1 Ton
- Volts:
- 208/230V
- Weight:
- 35.27 lb
- Width:
- 22-11/25 in
- Zones:
- 1