12000 BTU Single Zone Mini-Split 208/230V
This product has been replaced by
Manufacturer Part #45MBFAQ12XA3
Performance™ 12000 BTU Single Zone Mini-Split 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Energy savings are dependent on outdoor unit pairing
- Install with select outdoor units for premium or enhanced energy savings
- Install with select outdoor units for premium comfort features that can offer precise temperature control and fewer temperature swings
- Because there are no ducts, installation is a breeze no tearing open walls, patching or repainting required
- Compatible with select single and multi-zone ductless systems
- This unit is available in 1 ton size only
- Quiet operation for peace and comfort
Specifications
- A2L Compatible:
- No
- AMP:
- 0.31, 0.5, 0.66
- Application:
- Residential
- BTU:
- 12000
- CFM:
- 441 ft3/min
- Collection:
- Performance™
- Decibel Rating (dB):
- 42.5 dB
- Depth:
- 7-87/100 in
- Height:
- 24-9/20 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Floor Mount
- Length:
- 32 in
- Liquid Line (OD):
- 1/4 in
- MBH:
- 12
- Max CFM:
- 441 cfm
- Phase:
- Single Phase
- Proposition 65:
- This product can expose you to chemicals including Lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm.
- Refrigerant:
- R-410A
- Suction Line (OD):
- 1/2 in
- Tonnage:
- 1 Ton
- Volts:
- 208/230V
- Weight:
- 32.85 lb
- Width:
- 31-13/50 in
- Zones:
- 1