12000 BTU Wall Mount Single Zone Mini-Split 115V
Performance™ 12000 BTU Wall Mount Single Zone Mini-Split 115V
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Available in 208/230V (6 to 36000) and 115V (12000)
- Modes: cool, heat, dry, fan, auto
- Turbo mode
- Fully modulating fan speeds
- Sleep mode
- Up-down/left-right louver control (fixed or swing)
- Relative humidity sensor with percentage and temperature control
- Intelligent eye (occupancy sensor)
- Eco mode
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 0.25
- Application:
- Residential
- BTU:
- 12000
- CFM:
- 412 ft3/min
- Collection:
- Performance™
- Decibel Rating (dB):
- 47 dB
- Depth:
- 8-43/50 in
- Energy Star Compliant:
- Yes
- HSPF:
- 13.0
- Height:
- 11-61/100 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Length:
- 14-57/100 in
- Liquid Line (OD):
- 1/4 in
- MBH:
- 12
- Max CFM:
- 412 cfm
- Phase:
- Single Phase
- Proposition 65:
- This product can expose you to chemicals including Lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm.
- Refrigerant:
- R-410A
- SEER:
- 28.1
- Suction Line (OD):
- 1/2 in
- Tonnage:
- 1 Ton
- Volts:
- 115V
- Weight:
- 22.93 lb
- Width:
- 31-3/10 in
- Zones:
- 1