18000 BTU Single Zone Mini-Split 208/230V
This product has been replaced by
Manufacturer Part #45MUAAQ18XX3
Performance™ 18000 BTU Single Zone Mini-Split 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Premium energy savings. Can help maximize heating and cooling energy savings when paired with compatible unit
- Offers premium comfort features when paired with a compatible outdoor unit. Can operate at lower speeds for longer times extracting more humidity from your indoor air
- Variable-speed fan coil providing premium control of the airflow passing through your air filter
- Available in various sizes that can accommodate most homes. Your carrier expert will recommend the appropriate model to fit your needs
- 10-year parts limited warranty upon timely registration
Specifications
- A2L Compatible:
- No
- AMP:
- 0.66, 2.5, 5
- Application:
- Residential
- BTU:
- 18000
- CFM:
- 618 ft3/min
- Collection:
- Performance™
- Decibel Rating (dB):
- 35.2 dB
- Depth:
- 21 in
- Energy Star Compliant:
- No
- Height:
- 45 in
- Indoor Outdoor:
- Indoor
- Length:
- 17-1/2 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 18
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 1.5 Ton
- Volts:
- 208/230V
- Weight:
- 105.8 lb
- Width:
- 17-1/2 in
- Zones:
- 1