This product requires certification to purchase.

2 Ton Multi-Position Aluminum Fan Coil Galvanized

Carrier Corporation

Performance™ 2 Ton Multi-Position Aluminum Fan Coil Galvanized

  • Fast #
  • Part #CFV4CNF002L00
  • Item #10263615
  • Manufacturer Part #FV4CNF002L00
3.9 out of 5 Customer Rating
Brand image
Carrier Corporation

Performance™ 2 Ton Multi-Position Aluminum Fan Coil Galvanized

  • Fast #
  • Part #CFV4CNF002L00
  • Item #10263615
  • Manufacturer Part #FV4CNF002L00
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Knoxville, TN
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Premium energy savings. Can help maximize heating and cooling energy savings when paired with compatible unit
  • Offers premium comfort features when paired with a compatible outdoor unit. Can operate at lower speeds for longer times extracting more humidity from your indoor air
  • Variable-speed fan coil providing premium control of the airflow passing through your air filter
  • Available in various sizes that can accommodate most homes. Your Carrier expert will recommend the appropriate model to fit your needs
  • 10-year parts limited warranty upon timely registration
  • Requires Certification

Specifications

A2L Compatible:
No
BTU:
36000
BTU Cooling Rating:
36000 Btu/h
CFM:
1050 ft3/min
Coil Type:
Fan
Collection:
Performance™
Configuration:
Multi-Position
Depth:
22-1/16 in
ETL Listed:
No
Height:
42-11/16 in
Liquid Line (OD):
3/8 in
MBH:
36
Material:
Aluminum
Phase:
Single Phase
Proposition 65:
This product can expose you to chemicals including Lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm.
Refrigerant:
R-410A
Refrigerant Control:
TXV
Refrigeration Control Type:
TXV
Suction Line (OD):
3/4 in
Tonnage:
2 Ton
UL Listed:
Yes
Weight:
148 lb
Width:
18 in