This product requires certification to purchase.

24000 BTU Single Zone Mini-Split 208/230V

This product has been replaced by

Carrier Corporation Ductless Indoor Air Handler - Heat Pump - R-454B - 208/230/1
Carrier Corporation 2 Ton - Crossover Heat Pump Air Handler - R-454B - 208/230/1
Manufacturer Part #45MUAAQ24XX3
Carrier Corporation

Performance™ 24000 BTU Single Zone Mini-Split 208/230V

  • Fast #
  • Part #C40MUAAQ24XA3
  • Item #10259294
  • Manufacturer Part #40MUAAQ24XA3
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Carrier Corporation Ductless Indoor Air Handler - Heat Pump - R-454B - 208/230/1
Carrier Corporation 2 Ton - Crossover Heat Pump Air Handler - R-454B - 208/230/1
Manufacturer Part #45MUAAQ24XX3
Carrier Corporation

Performance™ 24000 BTU Single Zone Mini-Split 208/230V

  • Fast #
  • Part #C40MUAAQ24XA3
  • Item #10259294
  • Manufacturer Part #40MUAAQ24XA3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Anti-corrosive fin coating
  • Traditional unitary line set sizes
  • Quiet operation
  • Factory installed base pan heater
  • Factory installed crankcase heater
  • Low voltage controls
  • 24V interface pre-installed
  • Standard heat and high heat options
  • Auto-restart function
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
4
Application:
Residential
BTU:
24000
CFM:
824 ft3/min
Collection:
Performance™
Decibel Rating (dB):
40.4 dB
Depth:
21 in
Energy Star Compliant:
No
Height:
45 in
Indoor Outdoor:
Indoor
Length:
17-1/2 in
Liquid Line (OD):
3/8 in
MBH:
24
Max CFM:
824 cfm
Max Fuse Size:
15
Phase:
Single Phase
Proposition 65:
This product can expose you to chemicals including Lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm.
Refrigerant:
R-410A
Refrigeration Control Type:
EEV
Suction Line (OD):
3/4 in
Tonnage:
2 Ton
Volts:
208/230V
Weight:
105.6 lb
Width:
17-1/2 in
Zones:
1