3 Ton - 16 SEER/8.5 HSPF - Heat Pump - 208/230V - R-410A
Performance™ 3 Ton - 16 SEER/8.5 HSPF - Heat Pump - 208/230V - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- 14.0 - 16.0 SEER/11.5 - 13.0 EER/8.2 - 9.0 HSPF
- Microtube Technology™ refrigeration system
- Indoor air quality accessories available
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 16.8, 0.6, 21.6, 75
- Application:
- Residential
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 3223
- Collection:
- Performance™
- Communicating:
- Non-Communicating
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Height:
- 32-3/50
- Liquid Line (OD):
- 3/8
- MBH:
- 36
- Max Fuse Size:
- 35
- Minimum Circuit Ampacity (MCA):
- 14.9
- Phase:
- Three Phase
- Power Source:
- Electric
- Proposition 65:
- This product can expose you to chemicals including Lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm.
- Refrigerant:
- R-410A
- Refrigerant Control:
- Piston
- Refrigeration Control Type:
- TXV
- SEER:
- 16.0
- Sound Blanket:
- Yes
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 273
- Width:
- 35