30000 BTU Single Zone Mini-Split 208/230V
Performance™ 30000 BTU Single Zone Mini-Split 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- 100% heating capacity at -4 Deg F (-20 Deg C)
- Available in 208/230V (6 to 36000) and 115V (12000)
- Built-in base pan heater
- Auto-restart function
- Anti-corrosive fin coating
- Piping length up to 213 ft (65 m)
- Cooling operating range -22 to 130 Deg F (-30 to 55 Deg C)
- Heating operating range -22 to 86 Deg F (-25 to 30 Deg C)
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 23
- Application:
- Residential
- BTU:
- 30000
- CFM:
- 2235 ft3/min
- Collection:
- Performance™
- Compressor Type:
- Rotary
- Decibel Rating (dB):
- 61.5 dB
- Depth:
- 16-7/50 in
- EER:
- 12.5
- Energy Star Compliant:
- Yes
- HSPF:
- 13.0
- HSPF2:
- 12.4
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 31-89/100 in
- Indoor Outdoor:
- Outdoor
- Length:
- 19-69/100 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 30
- Max Fuse Size:
- 30
- Phase:
- Single Phase
- Proposition 65:
- This product can expose you to chemicals including Lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm.
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- EEV
- SEER:
- 28.1
- SEER2:
- 28.1
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 2.5 Ton
- Volts:
- 208/230V
- Weight:
- 141.76 lb
- Width:
- 37-6/25 in
- Zones:
- 1