This product requires certification to purchase.

36000 BTU Single Zone Mini-Split 208/230V

Carrier Corporation

Performance™ 36000 BTU Single Zone Mini-Split 208/230V

  • Fast #
  • Part #C38MARBQ36AB3
  • Item #10259227
  • Manufacturer Part #38MARBQ36AB3
4.3 out of 5 Customer Rating
Brand image
Carrier Corporation

Performance™ 36000 BTU Single Zone Mini-Split 208/230V

  • Fast #
  • Part #C38MARBQ36AB3
  • Item #10259227
  • Manufacturer Part #38MARBQ36AB3
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • 100% heating capacity at -4 Deg F (-20 Deg C)
  • Available in 208/230V (6 to 36000) and 115V (12000)
  • Built-in base pan heater
  • Auto-restart function
  • Anti-corrosive fin coating
  • Piping length up to 213 ft (65 m)
  • Cooling operating range -22 to 130 Deg F (-30 to 55 Deg C)
  • Heating operating range -22 to 86 Deg F (-25 to 30 Deg C)
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
AMP:
28
Application:
Residential
BTU:
36000
CFM:
2235 ft3/min
Collection:
Performance™
Compressor Type:
Rotary
Decibel Rating (dB):
61.5 dB
Depth:
16-7/50 in
EER:
12.5
Energy Star Compliant:
Yes
HSPF:
13.0
HSPF2:
12.4
HSPF2 Range:
7.5 - 25.0
Height:
31-89/100 in
Indoor Outdoor:
Outdoor
Length:
16-7/50 in
Liquid Line (OD):
3/8 in
MBH:
36
Max Fuse Size:
35
Phase:
Single Phase
Proposition 65:
This product can expose you to chemicals including Lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm.
Refrigerant:
R-410A
Refrigeration Control Type:
EEV
SEER:
28.1
SEER2:
28.1
SEER2 Range:
15.2 - 40.0
Suction Line (OD):
5/8 in
Tonnage:
3 Ton
Volts:
208/230V
Weight:
150.13 lb
Width:
37-6/25 in
Zones:
1