48000 BTU Single Zone Mini-Split 208/230V
Performance™ 48000 BTU Single Zone Mini-Split 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Variable speed compressor
- High efficiency ECM fan motor
- Factory installed base pan heater
- Factory installed crankcase heater
- Low voltage controls
- Auto-restart function
- Condenser high temp protection
- Quiet operation
- Anti-corrosive fin coating
Specifications
- A2L Compatible:
- No
- AMP:
- 35
- Application:
- Residential
- BTU:
- 48000
- BTU Cooling Rating:
- 48000 Btu/h
- BTU Heat Rating:
- 50000 Btu/h
- CFM:
- 4500 ft3/min
- Collection:
- Performance™
- Compressor Type:
- Rotary
- Decibel Rating (dB):
- 62.5 dB
- Depth:
- 16-17/50 in
- Energy Star Compliant:
- No
- HSPF2:
- 10.2
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 52-12/25 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Floor Mount
- Length:
- 16-3/10 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 48
- Max CFM:
- 4500 cfm
- Max Fuse Size:
- 50
- Phase:
- Single Phase
- Proposition 65:
- This product can expose you to chemicals including Lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm.
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- EEV
- SEER2:
- 19.8
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 4 Ton
- Volts:
- 208/230V
- Weight:
- 219.14 lb
- Width:
- 37-12/25 in
- Zones:
- 1