5 Ton - 14 SEER - Horizontal Heat Pump - 208/230V-3 - R-410A
Performance™ 5 Ton - 14 SEER - Horizontal Heat Pump - 208/230V-3 - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- 14 - 15 SEER/11.5 - 12.5 EER/8.2 - 8.5 HSPF
Specifications
- A2L Compatible:
- No
- AMP:
- 144.2, 1.45, 25.5, 33.4
- Application:
- Residential
- BTU:
- 60000
- BTU Cooling Rating:
- 60000 Btu/h
- BTU Heat Rating:
- 32800 Btu/h
- CFM:
- 2785 ft3/min
- Collection:
- Performance™
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Depth:
- 19-5/8 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 43-1/8 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 60
- Max Fuse Size:
- 40
- Minimum Circuit Ampacity (MCA):
- 22.9
- Phase:
- Three Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 14.0
- Sound Blanket:
- Yes
- Tonnage:
- 5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 280 lb
- Width:
- 44-1/2 in