This product requires certification to purchase.

5 Ton - 16 SEER/8.5 HSPF - Heat Pump - 208/230V - R-410A

Carrier Corporation

Performance™ 5 Ton - 16 SEER/8.5 HSPF - Heat Pump - 208/230V - R-410A

  • Fast #
  • Part #C25HPB660A005
  • Item #10277408
  • Manufacturer Part #25HPB660A005
5 out of 5 Customer Rating
Brand image
Carrier Corporation

Performance™ 5 Ton - 16 SEER/8.5 HSPF - Heat Pump - 208/230V - R-410A

  • Fast #
  • Part #C25HPB660A005
  • Item #10277408
  • Manufacturer Part #25HPB660A005
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • 14.0 - 16.0 SEER/11.5 - 13.0 EER/8.2 - 9.0 HSPF
  • Microtube Technology™ refrigeration system
  • Indoor air quality accessories available
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
AMP:
152.5, 24.9, 2.8, 33.9
Application:
Residential
BTU:
60000
BTU Cooling Rating:
60000 Btu/h
CEC Compliant:
For Sale in CA
CFM:
4400 ft3/min
Collection:
Performance™
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Energy Star Compliant:
Yes
Height:
45-7/10 in
Liquid Line (OD):
3/8 in
MBH:
60
Max Fuse Size:
50
Minimum Circuit Ampacity (MCA):
22.8
Phase:
Three Phase
Power Source:
Electric
Proposition 65:
This product can expose you to chemicals including Lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm.
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
16.0
Sound Blanket:
Yes
Tonnage:
5 Ton
UL Listed:
Yes
Volts:
208/230V
Width:
35 in