5 Ton Multi-Position Aluminum Fan Coil Galvanized
Performance™ 5 Ton Multi-Position Aluminum Fan Coil Galvanized
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Premium energy savings. Can help maximize heating and cooling energy savings when paired with compatible unit
- Offers premium comfort features when paired with a compatible outdoor unit. Can operate at lower speeds for longer times extracting more humidity from your indoor air
- Variable-speed fan coil providing premium control of the airflow passing through your air filter
- Available in various sizes that can accommodate most homes. Your Carrier expert will recommend the appropriate model to fit your needs
- 10-year parts limited warranty upon timely registration
Specifications
- A2L Compatible:
- No
- BTU:
- 60000
- BTU Cooling Rating:
- 60000 Btu/h
- CFM:
- 1750
- Coil Type:
- Fan
- Collection:
- Performance™
- Configuration:
- Multi-Position
- Depth:
- 22-1/16
- ETL Listed:
- No
- Height:
- 59-3/16
- Liquid Line (OD):
- 3/8
- MBH:
- 60
- Material:
- Aluminum
- Phase:
- Single Phase
- Proposition 65:
- This product can expose you to chemicals including Lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm.
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 7/8
- Tonnage:
- 4 Ton
- UL Listed:
- Yes
- Weight:
- 145
- Width:
- 24-11/16