This product requires certification to purchase.

60000 BTU Single Zone Mini-Split 208/230V

This product has been replaced by

No image available
Carrier Corporation 5 Ton - Crossover Heat Pump Air Handler - R-454B - 208/230/1
Manufacturer Part #45MUAAQ60XX3
Carrier Corporation

Performance™ 60000 BTU Single Zone Mini-Split 208/230V

  • Fast #
  • Part #C40MUAAQ60XA3
  • Item #10277489
  • Manufacturer Part #40MUAAQ60XA3
5 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
Carrier Corporation 5 Ton - Crossover Heat Pump Air Handler - R-454B - 208/230/1
Manufacturer Part #45MUAAQ60XX3
Carrier Corporation

Performance™ 60000 BTU Single Zone Mini-Split 208/230V

  • Fast #
  • Part #C40MUAAQ60XA3
  • Item #10277489
  • Manufacturer Part #40MUAAQ60XA3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Premium energy savings. Can help maximize heating and cooling energy savings when paired with compatible unit
  • Offers premium comfort features when paired with a compatible outdoor unit. Can operate at lower speeds for longer times extracting more humidity from your indoor air
  • Variable-speed fan coil providing premium control of the airflow passing through your air filter
  • Available in various sizes that can accommodate most homes. Your carrier expert will recommend the appropriate model to fit your needs
  • 10-year parts limited warranty upon timely registration
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
1.26, 10, 9
Application:
Residential
BTU:
60000
CFM:
1806 ft3/min
Collection:
Performance™
Decibel Rating (dB):
55.3 dB
Depth:
21 in
Energy Star Compliant:
No
Height:
53 in
Indoor Outdoor:
Indoor
Length:
24-2/5 in
Liquid Line (OD):
3/8 in
MBH:
60
Max Fuse Size:
15
Phase:
Single Phase
Refrigerant:
R-410A
Suction Line (OD):
7/8 in
Tonnage:
5 Ton
Volts:
208/230V
Weight:
162.7 lb
Width:
24-1/2 in
Zones:
1