This product requires certification to purchase.

Gas Boiler 75 MBH 75000 BTU Gas and Water Stainless Steel 95.00% AFUE Single Phase 120V

Carrier Corporation

Performance™ Gas Boiler 75 MBH 75000 BTU Gas and Water Stainless Steel 95.00% AFUE Single Phase 120V

  • Fast #
  • Part #CBWMAAN000075
  • Item #10277720
  • Manufacturer Part #BWMAAN000075
5 out of 5 Customer Rating
Brand image
Carrier Corporation

Performance™ Gas Boiler 75 MBH 75000 BTU Gas and Water Stainless Steel 95.00% AFUE Single Phase 120V

  • Fast #
  • Part #CBWMAAN000075
  • Item #10277720
  • Manufacturer Part #BWMAAN000075
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Green

Documents


Specifications

AFUE:
95.00 %
ASME:
ASME H
BTU:
75000
BTU Heat Rating:
69000 Btu/h
Boiler Type:
Gas Boiler
Capacity:
1.1 gal
Collection:
Performance™
Condensing:
Yes
Depth:
14 in
Emission:
Low NOx
Energy Star Compliant:
Yes
Fuel Type:
Natural Gas
Heat Exchanger Type:
Stainless Steel
Height:
31 in
Ignition System:
Direct Spark Ignition
Input (MBH):
75 MBH
Installation Type:
Wall Mount
Media:
Hot Water
Phase:
Single Phase
Power Source:
Electric
Pressure - Maximum:
145 psi
Vent Type:
Direct Vent
Volts:
120V
Width:
20 in