24000 BTU Single Zone Mini-Split 208/230V
This product has been replaced by
Manufacturer Part #45MBCAQ24XA3
Performance™ Series 24000 BTU Single Zone Mini-Split 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- A2L Compatible:
- No
- AMP:
- 0.3, 1
- Application:
- Residential
- BTU:
- 24000
- CFM:
- 764 ft3/min
- Collection:
- Performance™ Series
- Decibel Rating (dB):
- 49 dB
- Depth:
- 32-17/25 in
- Height:
- 8-7/100 in
- Indoor Outdoor:
- Indoor
- Length:
- 37-2/5 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Max CFM:
- 878 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 2 Ton
- Volts:
- 208/230V
- Weight:
- 47.18 lb
- Width:
- 32-17/25 in
- Zones:
- 1