30000 BTU Downflow, Left, Right and Upflow Multi-Zone 208/230V
This product has been replaced by
Manufacturer Part #45MBAAQ30XB3
Performance™ Series 30000 BTU Downflow, Left, Right and Upflow Multi-Zone 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Unmatched maintenance simplicity: With a top panel and an indoor coil that can be easily removed, get faster access to the core parts of the unit needed for service
- You only need to remove two screws
- Less complex electronics: Having only two integrated printed circuit boards means the electronic components are less complicated
- One is the main control board, and the other is the function board for the 24V Interface, dip switch, wired controller and LED display
- Easier access to electric heater: This single-piece construction enables easy installation and maintenance
- Modular slide design: The indoor coil can be easily pulled out through the slide track for quick and easy maintenance
- Modes: Cool, heat, dry, fan, auto
- 4-way installation (up flow, down flow, right, left)
- New aluminum coil
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 4.5
- Application:
- Residential
- BTU:
- 30000
- BTU Cooling Rating:
- 30000 Btu/h
- BTU Heat Rating:
- 30000 Btu/h
- CFM:
- 1088 ft3/min
- Collection:
- Performance™ Series
- Decibel Rating (dB):
- 42.7 dB
- Depth:
- 21 in
- Height:
- 49 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Downflow, Left, Right, Upflow
- Length:
- 21 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 30
- Max CFM:
- 1088 cfm
- Phase:
- Single Phase
- Proposition 65:
- This product can expose you to chemicals including Lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm.
- Refrigerant:
- R-410A
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 2.5 Ton
- Volts:
- 208/230V
- Weight:
- 129.63 lb
- Width:
- 21 in