36000 BTU Single Zone Mini-Split 208/230V
Performance™ Series 36000 BTU Single Zone Mini-Split 208/230V
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Up to 19.8 SEER2 & 10.2 HSPF2 for enhanced energy savings
- Enhanced comfort features for improved temperature control and more consistent comfort
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- 10-year parts limited warranty upon timely registration
- Single-zone system
- Because there are no ducts, installation is a breeze - no tearing open walls, patching, or repainting required
Specifications
- AMP:
- 22, 30, 35, 50
- Application:
- Commercial, Residential
- BTU:
- 36000
- CEC Compliant:
- For Sale in CA
- CFM:
- 2130 ft3/min
- Collection:
- Performance™ Series
- Compressor Type:
- Rotary
- Decibel Rating (dB):
- 63 dB
- Depth:
- 16-7/50 in
- HSPF2:
- 10.2
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 31-89/100 in
- Indoor Outdoor:
- Outdoor
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Max Fuse Size:
- 50
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER2:
- 19.8
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 3 Tons
- Volts:
- 208/230V
- Weight:
- 148.9 lb
- Width:
- 37-6/25 in
- Zones:
- 1