4-7/10 in. Wired Remote Controller
Performance Series 4-7/10 in. Wired Remote Controller
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Remote Controller
Specifications
- Collection:
- Performance Series
- Depth:
- 4/5 in
- Height:
- 7 in
- Length:
- 4-7/10 in
- Product Type:
- Wired Remote Controller
- Temperature Range:
- 23 to 110 Deg F
- UL Listed:
- No
- Volts:
- 12V
- Width:
- 4-7/10 in