48000 BTU Ceiling Cassette Single Zone Mini-Split 208/230V
Performance™ Series 48000 BTU Ceiling Cassette Single Zone Mini-Split 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Modes: Cool, heat, dry, fan, auto
- Louver control (fixed or swing)
- Outside air intake
- Built-in condensate lift pump
- Follow me (senses temperature at handheld remote)
- Heating setback (46°F heating mode)
- Quiet indoor operation
- Anti-corrosive fin coating
- The cassette is supplied with a condensate lift pump that is capable of lifting the water 29.5 in. (750 mm.) above the top of the unit
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 1.5
- Application:
- Residential
- BTU:
- 48000
- CFM:
- 1288 ft3/min
- Collection:
- Performance™ Series
- Decibel Rating (dB):
- 56 dB
- Depth:
- 32-17/25 in
- Energy Star Compliant:
- No
- Height:
- 11-3/10 in
- Installation Type:
- Ceiling Cassette
- Length:
- 37-2/5 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 48
- Max CFM:
- 1177 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 4 Ton
- Volts:
- 208/230V
- Weight:
- 65 lb
- Width:
- 32-17/25 in