This product requires certification to purchase.

5 Ton - 14 SEER - Scroll Air Conditioner - 208/230/3 - R-410A

Carrier Corporation

Performance Series 5 Ton - 14 SEER - Scroll Air Conditioner - 208/230/3 - R-410A

  • Fast #
  • Part #C24AHA460A005
  • Item #10277389
  • Manufacturer Part #24AHA460A005
4.2 out of 5 Customer Rating
Brand image
Carrier Corporation

Performance Series 5 Ton - 14 SEER - Scroll Air Conditioner - 208/230/3 - R-410A

  • Fast #
  • Part #C24AHA460A005
  • Item #10277389
  • Manufacturer Part #24AHA460A005
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Energy savings: 14 SEER and up to 12.2 EER for moderate energy savings
  • Comfort features: Standard comfort features to help keep you cool and comfortable
  • Humidity control: Offers standard humidity control. For more advanced humidity control, consider an air conditioner with a two-stage compressor
  • Sound performance: Quiet operation
  • Size: Available in various sizes that can accommodate most homes. Your Carrier expert will recommend the appropriate model to fit your needs
  • Warranty: 10-year parts limited warranty upon timely registration
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
1.45, 110, 15.9, 21.4
BTU:
60000
BTU Cooling Rating:
60000 Btu/h
CFM:
2785 ft3/min
Collection:
Performance Series
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
73 dB
Depth:
19-5/8 in
EER:
11.7
Energy Star Compliant:
No
Height:
43-1/8 in
Horsepower:
1/4 hp
Liquid Line (OD):
3/8 in
Max Fuse Size:
35
Minimum Circuit Ampacity (MCA):
21.4
Phase:
Three Phase
RPM:
800
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
14.0
Sound Blanket:
No
Suction Line (OD):
1-1/8 in
Tonnage:
5 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
245 lb
Width:
44-1/2 in