6000 BTU Wall Mount Single Zone Mini-Split 208/230V
Performance™ Series 6000 BTU Wall Mount Single Zone Mini-Split 208/230V
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Available in 208/230V (6-36K) or 115V (12K)
- Modes: Cool, heat, dry, fan, auto
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Relative humidity sensor with percentage and temperature control
- Sleep mode
- Up-down / left-right louver control (fixed or swing)
- Fully modulating fan speeds
- Turbo mode
- Eco mode
- Intelligent eye (occupancy sensor)
Specifications
- AMP:
- 0.25, 0.3125
- Application:
- Residential
- BTU:
- 6000
- CFM:
- 382 ft3/min
- Collection:
- Performance™ Series
- Decibel Rating (dB):
- 47 dB
- Depth:
- 8-43/50 in
- HSPF:
- 13.0
- Height:
- 11-61/100 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 6
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 28.1
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 0.5 Ton
- Volts:
- 208/230V
- Weight:
- 22.71 lb
- Width:
- 31-3/10 in
- Zones:
- 1