80% AFUE - 70k BTU - Gas Furnace 17.5"
Performance Series 80% AFUE - 70k BTU - Gas Furnace 17.5"
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 80 %
- BTU:
- 70000
- CEC Compliant:
- For Sale in CA
- Collection:
- Performance Series
- Configuration:
- Multi-Position
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Gas Valve Stages:
- Two-Stage
- Height:
- 36 in
- Length:
- 31 in
- Proposition 65:
- This product can expose you to chemicals including Lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm.
- Refrigerant:
- R-410A, R-454B
- UL Listed:
- Yes
- Volts:
- 110/125/1/60V
- Weight:
- 137 lb
- Width:
- 19 in