This product requires certification to purchase.

Plastic 60 in. Tubing

Carrier Corporation

Plastic 60 in. Tubing

  • Fast #
  • Part #R311162430
  • Item #10273451
  • Manufacturer Part #311162-430
5 out of 5 Customer Rating
Brand image
Carrier Corporation

Plastic 60 in. Tubing

  • Fast #
  • Part #R311162430
  • Item #10273451
  • Manufacturer Part #311162-430
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Carrier OEM Part
  • Requires Certification

Specifications

Fits Model:
320AAZ036060AAKA, 320AAZ042080AAKA, 320AAZ060100AAKA, 321AAZ036060AAKA, 321AAZ042080AAKA, 321AAZ060100AAKA, 340AAV024040AASA, 340AAV024040ABSA, 340AAV024040ACSA, 340AAV024040LBSA, 340AAV024060AASA, 340AAV024060ABSA, 340AAV024060ACSA, 340AAV024060LBSA
Length:
60 in
Material:
Plastic
Material Type:
Silicone
Product Type:
Tubing