Plastic Vacuum Pump
Plastic Vacuum Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Capacity:
- 1 gal
- Length:
- 5
- Material:
- Plastic
- Tool Type:
- Vacuum Pump
- Weight:
- 49.85
- Width:
- 5