This product requires certification to purchase.

5 Ton Multi-Position Aluminum Fan Coil Galvanized

This product has been replaced by

R454B INTELISENSE 5T MODULAR FANCOIL 24
Carrier Corporation 5 Ton - Multipoise - VCA Fan Coil with InteliSense™ Technology - Modular - R-454B - 24" W
Manufacturer Part #FT5ANBD60L00
Carrier Corporation

Preferred™ 5 Ton Multi-Position Aluminum Fan Coil Galvanized

  • Fast #
  • Part #CFT4BNBD60L00
  • Item #10284723
  • Manufacturer Part #FT4BNBD60L00
3.2 out of 5 Customer Rating
Brand image

This product has been replaced by

R454B INTELISENSE 5T MODULAR FANCOIL 24
Carrier Corporation 5 Ton - Multipoise - VCA Fan Coil with InteliSense™ Technology - Modular - R-454B - 24" W
Manufacturer Part #FT5ANBD60L00
Carrier Corporation

Preferred™ 5 Ton Multi-Position Aluminum Fan Coil Galvanized

  • Fast #
  • Part #CFT4BNBD60L00
  • Item #10284723
  • Manufacturer Part #FT4BNBD60L00
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Premium energy savings. Can help maximize heating and cooling energy savings when paired with compatible unit
  • Offers premium comfort features when paired with a compatible outdoor unit. Can operate at lower speeds for longer times extracting more humidity from your indoor air
  • Variable-speed fan coil providing premium control of the airflow passing through your air filter
  • Allows for critical equipment performance data to be gathered and shared with your dealer who can reassure you that your system is running properly. Simply pair your fan coil with an Ecobee for Carrier smart thermostat to grant permissions for data sharing and watch an improved customer experience come to life
  • Available in various sizes that can accommodate most homes. Your Carrier expert will recommend the appropriate model to fit your needs
  • 10-year parts limited warranty upon timely registration
  • Requires Certification

Specifications

A2L Compatible:
No
BTU:
60000
BTU Cooling Rating:
60000 Btu/h
CFM:
1750 ft3/min
Coating:
Galvanized
Coil Type:
Fan
Collection:
Preferred™
Configuration:
Multi-Position
Depth:
22-1/16 in
ETL Listed:
No
Height:
59-3/16 in
Indoor Outdoor:
Indoor
Length:
26-3/4 in
Liquid Line (OD):
3/8 in
MBH:
60
Material:
Aluminum
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Suction Line (OD):
7/8 in
Tonnage:
5 Ton
UL Listed:
Yes
Weight:
203 lb
Width:
24-11/16 in