This product requires certification to purchase.

Metal 34 gpd Steam Humidifier

Carrier Corporation

Preferred™ Series Metal 34 gpd Steam Humidifier

  • Fast #
  • Part #CHUMCRSTM3134
  • Item #10269591
  • Manufacturer Part #HUMCRSTM3134
3.8 out of 5 Customer Rating
Brand image
Carrier Corporation

Preferred™ Series Metal 34 gpd Steam Humidifier

  • Fast #
  • Part #CHUMCRSTM3134
  • Item #10269591
  • Manufacturer Part #HUMCRSTM3134
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Patented steam dispersion tube delivery for best moisture delivery
  • Steam generation via electrodes
  • Tolerant of a wide range of water conditions
  • Highest capacity type best for larger homes
  • Replaceable steam canister
  • Front-facing, easy-access door
  • Nearly silent operation
  • A better choice for homes with heat pumps
  • 10-year parts limited warranty upon timely registration
  • Requires Certification
Dimensions & Measurements
Capacity
34 gpd
Depth
7-1/4 in
Height
21 in
Width
10-1/4 in
Characteristics & Features
Collection
Preferred™ Series
Color Finish Name
Taupe
Material
Metal
Electrical & Operational Information
AMP
11.5
Volts
120/208/240V
Warranty & Product Information
Product Type
Steam Humidifier
UL Listed
Yes