Plastic 18 gpd Fan Powered Humidifier
Preferred™ Series Plastic 18 gpd Fan Powered Humidifier
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Electric fan, vapor dispersal for better moisture delivery
- Higher capacity type for larger homes
- Replaceable, treated aluminum evaporator pad
- Front-facing, easy-access door
- Low-noise operation
- A better choice for homes with heat pumps
- 10-year parts limited warranty upon timely registration
Specifications
- AMP:
- 0.7
- Capacity:
- 18 gpd
- Collection:
- Preferred™ Series
- Color Finish Name:
- Grey
- Depth:
- 10-1/4
- Height:
- 18
- Material:
- Plastic
- Product Type:
- Fan Powered Humidifier
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 16