Pulley
Pulley
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Carrier Corporation OEM repair part
Specifications
- Brand Model Compatibility:
- 48HCDA07 5A, 48HCDA07 6A, 48HCDB07 5A, 48HCDB07 6A, 48HCDD07 5A, 48HCDD07 6A, 48HCDD11 5A, 48HCDD11 6A, 48HCDD12 5A, 48HCDD12 6A, 48HCDE07 5A, 48HCDE07 6A, 48HCDE11 5A, 48HCDE11 6A
- CSA Certified:
- Yes
- Height:
- 2-1/2 in
- Length:
- 6-1/2 in
- Material:
- Steel
- Pulley Type:
- Motor Pulley
- Weight:
- 7.65 lb
- Width:
- 6-1/2 in