R-22 208/230/460V Three Phase Semi-hermetic Compressor
R-22 208/230/460V Three Phase Semi-hermetic Compressor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- We have high standards for quality and durability, and that’s not reserved for new compressors
- Totaline and Carlyle remanufactured compressors are truly manufactured, not rebuilt or repaired and repainted like most others
- They are tested to meet current engineering specifications for optimum reliability and performance
Specifications
- A2L Compatible:
- No
- AMP:
- 135, 253, 506, 68
- Compressor Type:
- Semi-hermetic
- Height:
- 20 in
- Horsepower:
- 30 hp
- Phase:
- Three Phase
- Refrigerant:
- R-22
- Volts:
- 208/230/460V
- Width:
- 24 in