This product requires certification to purchase.

REPLACEMENT COIL KIT

Carrier Corporation

REPLACEMENT COIL KIT

  • Fast #
  • Part #RCD3343427015
  • Item #10312240
  • Manufacturer Part #334342-7015
4.8 out of 5 Customer Rating
Brand image
Carrier Corporation

REPLACEMENT COIL KIT

  • Fast #
  • Part #RCD3343427015
  • Item #10312240
  • Manufacturer Part #334342-7015
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

Coil Type:
Condenser
Height:
30-3/5
Length:
95-2/5
Material:
Aluminum, Copper
Type:
R3343427015
Weight:
66
Width:
42