Replacement Coil Kit
Replacement Coil Kit
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Coil Type:
- Condenser
- Height:
- 30
- Length:
- 41-1/2
- Material:
- Aluminum, Copper
- Type:
- R3343427087
- Weight:
- 57
- Width:
- 41-1/2