REPLACEMENT COIL KIT
REPLACEMENT COIL KIT
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Coil Type:
- Condenser
- Height:
- 31
- Length:
- 41
- Material:
- Aluminum, Copper
- Type:
- R3343437056
- Weight:
- 98
- Width:
- 41