1H/1C Programmable A/C Thermostat
RNC 1H/1C Programmable A/C Thermostat
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Programmable Thermostat
Documents
Specifications
- AMP:
- 3
- Auto Switching Heat:
- Yes
- Battery Size:
- AA
- Battery Type:
- Alkaline
- Collection:
- RNC
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1 in
- Display Type:
- Digital
- Height:
- 3-6/10 in
- Maximum Temperature:
- 90
- Minimum Temperature:
- 50
- Power Source:
- Battery, Hardwired
- Programmability:
- Programmable
- Stages:
- 1H/1C
- Temperature Range:
- 50 to 90 Deg F
- Touch Screen:
- No
- Type:
- RT1PAC01A
- Volts:
- 24V
- Width:
- 5-1/2 in