Sensor
Sensor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Carrier OEM Part
Specifications
- Height:
- 1/4 in
- Length:
- 6 in
- Product Type:
- Sensor
- Width:
- 8 in