3.5 Ton - 16 SEER - Single-Stage Heat Pump - 208/230V-1 - R-410A (No High Pressure Switch)
Sentry 3.5 Ton - 16 SEER - Single-Stage Heat Pump - 208/230V-1 - R-410A (No High Pressure Switch)
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 123.9, 2.8, 20, 27.8
- BTU:
- 42000
- BTU Cooling Rating:
- 40500 Btu/h
- BTU Heat Rating:
- 41000 Btu/h
- CFM:
- 3770 ft3/min
- Coil Type:
- Aluminum Fin
- Collection:
- Sentry
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 68 dB
- Depth:
- 35 in
- EER:
- 13.0
- Energy Star Compliant:
- Yes
- HSPF:
- 8.5
- Height:
- 32-1/16 in
- Horsepower:
- 1/3 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 42
- Max Fuse Size:
- 40
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 16.0
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3.5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Width:
- 35 in