80.00% AFUE 110000 BTU PSC Furnace
Series 140 80.00% AFUE 110000 BTU PSC Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AFUE:
- 80
- AMP:
- 11.1, 14.8
- ANSI:
- ANSI Z21.47, ANSI Z223.1 2009
- BTU:
- 110000
- Blower Type:
- PSC
- CFM:
- 2220
- CSA Certified:
- CSA 2.3
- Collection:
- Series 140
- Condensing:
- Yes
- Depth:
- 29
- Fan Speeds:
- 3
- Fuel Type:
- Natural Gas, Propane
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 33-1/4
- Horsepower:
- 3/4 hp
- Ignition System:
- Hot Surface Ignition
- Input (MBH):
- 110 MBH
- Max Fuse Size:
- 20
- Number of Burners:
- 5
- Phase:
- Single Phase
- Power Source:
- Gas
- Temperature Range:
- 30 to 60 Deg F (17 to 33 Deg C)
- Tonnage:
- 9.5 Ton
- Volts:
- 115V
- Width:
- 21