This product requires certification to purchase.

80.00% AFUE 66000 BTU PSC Furnace

Carrier Corporation

Series 140 80.00% AFUE 66000 BTU PSC Furnace

  • Fast #
  • Part #C58STX070112
  • Item #10284731
  • Manufacturer Part #58STX070---1--12
5 out of 5 Customer Rating
Brand image
Carrier Corporation

Series 140 80.00% AFUE 66000 BTU PSC Furnace

  • Fast #
  • Part #C58STX070112
  • Item #10284731
  • Manufacturer Part #58STX070---1--12
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AFUE:
80 %
AMP:
5.2, 6.8
ANSI:
ANSI Z21.47, ANSI Z223.1 2009
BTU:
66000
Blower Type:
PSC
CFM:
1200 ft3/min
CSA Certified:
CSA 2.3
Collection:
Series 140
Condensing:
Yes
Depth:
29 in
Fan Speeds:
3
Fuel Type:
Natural Gas, Propane
Heat Exchanger Type:
Aluminized Steel
Height:
33-1/4 in
Horsepower:
1/3 hp
Ignition System:
Hot Surface Ignition
Input (MBH):
66 MBH
Max Fuse Size:
15
Number of Burners:
3
Phase:
Single Phase
Power Source:
Gas
Temperature Range:
30 to 60 Deg F (17 to 33 Deg C)
Tonnage:
5.5 Ton
Volts:
115V
Width:
14-3/16 in