This product requires certification to purchase.

Stainless Steel 1 x 24 in. Hose Kit

Carrier Corporation

Stainless Steel 1 x 24 in. Hose Kit

  • Fast #
  • Part #CARAHC10021500
  • Item #10277716
  • Manufacturer Part #AHC1002-1500
4.6 out of 5 Customer Rating
Brand image
Carrier Corporation

Stainless Steel 1 x 24 in. Hose Kit

  • Fast #
  • Part #CARAHC10021500
  • Item #10277716
  • Manufacturer Part #AHC1002-1500
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Carrier OEM Part
  • Requires Certification

Documents


Specifications

End Connection 1:
MNPT
Length:
24 in
Material:
Stainless Steel
PipeTubing Size:
1 in
Product Type:
Hose Kit