Start Capacitor
Start Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Carrier Corporation OEM repair part
Specifications
- Capacitor Type:
- Start
- Height:
- 1
- Length:
- 1-1/2
- OEM Part:
- Yes
- Origin:
- Global
- Shape:
- Rectangular
- Width:
- 1